15 Ton Air-cooled Industrial Water Chiller LCD Display 150L Tank 15HP
- Mfr # YSD-15RT
- Zoro # G723372832
product price:Â
$
5,207.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YSD-15RT
- Zoro #
- G723372832
- UPC #
- 742521734186
- Country of Origin
- China
Description
VEVOR Water Chiller 15Ton, Capacity Industrial Chiller 15Hp, Air-Cooled Water Chiller, Finned Condenser, with Micro-Computer Control, Stainless Steel Water Tank Chiller Machine for Cooling Water Low Consumption Motor Professional Finned Condenser Smart Protection System Precise LED Screen Effortless Setup & Operation Built-in Water Pump Fan Motor Power: 0.64KW,Item Dimensions (L x W x H): 63 x 30.7 x 67 in / 160 x 78 x 170 cm,Condensation temperature: 45 DegC,Coolant Type: R407,Pump Power: 2.2KW,Compressor Motor Power: 15HP / 11.25KW,Heat Exchange Tube Material: Copper,Cooling Capacity: 45KW / 38700Kcal/h,Compressor type: Fully Enclosed Vortex,Tank Capacity: 150L,Pump Motor Power: 2HP,Regulate Temperature: 5 DegC - 25 DegC,Net Weight: 1345 lbs / 610 kg,Power: 220V / 60Hz / 3P
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.