Shop VEVOR
Create Account
2' x 5.6' Grid Wall Panels Tower 2 Packs Wire Gridwall Display Racks, 2PK
Mfr # YD0024
Zoro # G723372276
product price:Â
$
54.75
/pk of 2, $27.38/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YD0024
- Zoro #
- G723372276
- UPC #
- 840349947662
- Country of Origin
- China
Description
VEVOR 2' x 5.6' Grid Wall Panels Tower, 2 Packs Wire Gridwall Display Racks with T-Base Floorstanding, Double Side Gridwall Panels for Art Craft Shows, Retail Display with Extra Clips and Hooks High Load Capacity Complete High-Quality Set Hassle-free Installation Make the Space Tidy and Clean Convenient to Carry Utilize Vertical Space Thickness: 0.01 inch/0.5 mm,Dimensions of T-shaped Legs: 26.7x15.9x0.6 inch/679x404x16 mm,Outer Frame Wire: 0.13 inch/3.5 mm,Grid Size: 1.73 inch/44 mm,Item Model Number: YD0024,Quantity: 2,Material: 1022A Steel,Tube Dimensions: 0.6x0.6 inch/16x16mm,Overall Dimensions: 33x22.7x0.6 inch/840x578x16 mm,Inner Frame Wire: 0.06 inch/1.6 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.