Shop VEVOR
Create Account
Claw Crane Machine Mini Candy Prize Grabber Catcher Arcade Game Toys
- Mfr # S-01
- Zoro # G323372126
product price:Â
$
441.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-01
- Zoro #
- G323372126
- UPC #
- 197988576075
- Country of Origin
- China
Description
VEVOR Claw Machine, 0-3" Jaw Diameter 0-5" Jaw lifting, Crane Prize Grabber Commercial Arcade Game Toys, Cool Fun Grab-And-Win Machine w/ Light and Sound, Dispenser Vending Toy For Kids,Boys &Girls Endless Play Supports Multiple Tokens Easy Prize Retrieval Simple Installation Versatile Entertainment Anytime Play Motor Speed: 150 rpm,Item Model Number: S-01,Motor Power: 5W,Product Dimensions: 19.09 x 12.6 x 33.46 inches / 485 x 320 x 850 mm,Claw Diameter Range: 0-3.15 inches / 0-80 mm,Net Weight: 48.5 lbs / 22 kg,Claw Lifting Range: 0-5.12 inches / 0-130 mm,Power: 50W,Drop Outlet Size: 5.51 x 4.33 inches / 140 x 110 mm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.