This item is Discontinued.

This item is Discontinued.
Professional Blender Commercial Countertop Blenders 68 oz Smoothies Shakes (Discontinued)
Mfr #
HS-212C-US-B
Zoro #
G023372785
UPC # 840349935683
Country of Origin China
Category Blenders and Juicers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HS-212C-US-B
- Zoro #
- G023372785
- UPC #
- 840349935683
- Country of Origin
- China
Description
VEVOR Professional Blender with Shield, Commercial Countertop Blenders, 68 oz Glass Jar Blender Combo, Stainless Steel 9 Speed & 5 Functions Blender, for Shakes, Smoothies, Peree, and Crush Ice, Black Multi-functional Blender Machine Touchscreen Operation for Easy Adjustment Quiet Operation Easy to Clean Safe and Durable Material Versatile Applications Product Capacity: 2 liters,Maximum Power: 2200W,Product Color: Black,Product Net Weight: 15.4 pounds / 7 kg,Power Supply Compatibility: AC120V 60Hz,Product Model: HS-212C-US-B,Rated Power: 1400W,Product Dimensions: 11x9.4x19.9 inches / 280x240x505mm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.