Shop VEXCEL

2277TT 48 in. Downrod Extension for Ceiling Fans; Steel - Rustic

  • Mfr # 2277TT
  • Zoro # G903747443

product price: 
$
67.69
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2277TT
Zoro #
G903747443
UPC #
884656740684
Country of Origin
China

Description

Vexcel Lighting is a contemporary lighting brand in the home furnishings industry. Access brings modern designs paired with cutting-edge technology in home furnishings. We curate the latest designs and trends worldwide, making contemporary lighting accessible to those with a passion for modern lighting. Our collections include lighting for exterior use as well as key interior locations. In addition to providing exciting designs for your home our architects love our commercial line of products that are a perfect fit for light applications, such as multi-family units, hotels, and restaurants.

Feature
  • Find the ideal length for your ceiling fan with the help of the Vaxcel Ceiling Fan Downrod
  • This stylish piece is ideal for hanging ceiling fans from high or vaulted ceilings
  • Coordinates with royal bronze and weathered patina finishes
  • Adjust the height of your ceiling fan
  • Assembly required
Specifications
  • Color: Rustic
  • Material: Steel
  • Voltage: 120V
  • Theme: Ceiling Fan Downrod
  • Dimension: 48" H x 0.75" W x 0.75" D
  • Weight: 2.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.