This item is Discontinued.

This item is Discontinued.
DISH-Approved Single 1000 ft. RG6 Cable (Black) (Discontinued)
Mfr #
V66B BLACK
Zoro #
G0443318
UPC # 191516138148
Country of Origin United States
Category Universal Remotes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V66B BLACK
- Zoro #
- G0443318
- UPC #
- 191516138148
- Country of Origin
- United States
Dimensions
- Cable Length
- 1000 ft
Details
- Material
- Polyvinyl Chloride (PVC) - Jacket
- Color
- Black
- Product Type
- A/V Cable
Description
The Dish-Approved Single RG6 Cable from Vextra Technologies is constructed to deliver excellent electrical performance at 75ohm . This RG6 CMX-rated satellite cable includes an 18 AWG copper/steel center conductor, foam polyethylene dielectric, foil shield with 34-gauge Aluminum braid and PVC jacket.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.