Shop BULWARK

Men's Dungaree, 16 cal/sq cm, 11 oz ComforTouch(R)

  • Mfr # PLJ8BD 48 30

  • Zoro # G4506677


product price: 
$
109.99
/ea
Free Shipping & Returns

Key Features

Material Trade Name
ComforTouch(R)
ATPV Rating
16 cal/sq cm
Fabric Weight
11 oz
Maximum Waist Size
48 in
Gender
Men's
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PLJ8BD 48 30
Zoro #
G4506677
UPC #
883248513989
Country of Origin
Multiple

Dimensions

Size
48 in x 30 in
Maximum Waist Size
48 in
Fits Waist Size
48 in
Minimum Waist Size
46 in
Tag Size
48 x 30

Details

Item
Dungaree
Material Trade Name
ComforTouch(R)
ATPV Rating
16 cal/sq cm
Fabric Weight
11 oz
Color
Brown
Gender
Men's
Inseam
30 in
Standards
CE Certified, NFPA 2112 Compliant, UL Listed
Number of Pockets
12
Hazard Risk Category (HRC)
2
Closure Type
Button
Features
Five Jean-Style Pockets, Hammer Loop and Utility Pocket on Left Leg, Rule Pocket and Utility Pocket on Right Leg, Triple-Needle Felled Outseam
ANSI Class
Not Rated
Arc Flash PPE Category
2
Insulated for Cold Conditions
No
High-Visibility
No
Leg Fit
Straight Leg
Pant Fit
Classic Fit
Waist Rise
Mid Rise
Includes Cargo Pocket
No
Jean Wash
Duck
Waist Closure
Button
Pant Type
Work Pant

Description

ATPV Rating 16 cal/sq cm, Arc Flash PPE Category 2, Color Brown, Fabric Weight 11 oz, Features Five Jean-Style Pockets, Hammer Loop and Utility Pocket on Left Leg, Rule Pocket and Utility Pocket on Right Leg, Triple-Needle Felled Outseam, Gender Men's, Inseam 30 in, Insulated for Cold Conditions No, Dungaree, Jean Wash Duck, Leg Fit Straight Leg, Material Trade Name ComforTouch(R), Maximum Waist Size 48 in, Minimum Waist Size 46 in, Number of Pockets 12, Pant Fit Classic Fit, Pant Type Work Pant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.