This item is Discontinued.
This item is Discontinued.
Men's Flame-Resistant Crewneck Shirt, 8.2 cal/sq cm, L, Excel FR(R) (Discontinued)
Mfr #
QT20KH LN L
Zoro #
G5079020
UPC # 635062209131
Country of Origin Mexico
Category Flame Resistant & Arc Flash Shirts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QT20KH LN L
- Zoro #
- G5079020
- UPC #
- 635062209131
- Country of Origin
- Mexico
- Item
- Flame-Resistant Crewneck Shirt
- Color
- Tan
- Fabric Weight
- 5.3 oz
- ATPV Rating
- 8.2 cal/sq cm
- Features
- Concealed Chest Pocket with Pencil Stall, Concealed Sleeve Pocket, Full Underarm Gussets Allow for Unrestricted Movement, Hidden Rib Knit Cuffs Keep Sleeves in Place, Highly Breathable Fabric, Moisture-Wicking
- Standards
- EN ISO 11612:2015, IEC 61482-2:2009, NFPA 2112, UL
- Arc Flash PPE Category
- 2
- Material Trade Name
- Excel FR(R)
- Gender
- Men's
- Hazard Risk Category (HRC)
- 2
- Number of Pockets
- 2
- Closure Type
- Buttons
- Pattern
- Solid
- Garment Type
- Shirt
- Work Shirt Collar
- Lay-Flat
- Shirt Style
- Henley
- Fabric Wt
- Lightweight
- Material (Wt)
- Excel FR(R) ( 5.3 oz )
- High-Visibility
- No
- Collar Style
- Lay-Flat
- Neck Style
- Collar
- Pocket Location
- Chest, Sleeve
- Front Closure
- Buttons
Description
ATPV Rating 8.2 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Tan, Fabric Weight 5.3 oz, Features Concealed Chest Pocket with Pencil Stall, Concealed Sleeve Pocket, Full Underarm Gussets Allow for Unrestricted Movement, Hidden Rib Knit Cuffs Keep Sleeves in Place, Highly Breathable Fabric, Moisture-Wicking, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Crewneck Shirt, Material Trade Name Excel FR(R), Maximum Chest Size 45 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.