This item is Discontinued.

Vf Imagewear Men's Flame-Resistant Crewneck Shirt, 8.2 cal/sq cm, S, Excel FR(R) QT20KH RG S

This item is Discontinued.

Vf Imagewear

Men's Flame-Resistant Crewneck Shirt, 8.2 cal/sq cm, S, Excel FR(R) (Discontinued)

Mfr # QT20KH RG S
Zoro # G5079048
UPC # 635062209223
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QT20KH RG S
Zoro #
G5079048
UPC #
635062209223
Country of Origin
Mexico

Dimensions

Size
S
Sleeve Length
33 in
Fits Chest Size
Concealed Chest Pocket with Pencil Stall, Concealed Sleeve Pocket, Full Underarm Gussets Allow for Unrestricted Movement, Hidden Rib Knit Cuffs Keep Sleeves in Place, Highly Breathable Fabric, Moisture-Wicking
Sleeve Length Type
Long
Maximum Chest Size
38 in
Size - Body Type
Regular
Minimum Chest Size
35 in

Details

Item
Flame-Resistant Crewneck Shirt
Color
Tan
Fabric Weight
5.3 oz
ATPV Rating
8.2 cal/sq cm
Features
Concealed Chest Pocket with Pencil Stall, Concealed Sleeve Pocket, Full Underarm Gussets Allow for Unrestricted Movement, Hidden Rib Knit Cuffs Keep Sleeves in Place, Highly Breathable Fabric, Moisture-Wicking
Standards
EN ISO 11612:2015, IEC 61482-2:2009, NFPA 2112, UL
Arc Flash PPE Category
2
Material Trade Name
Excel FR(R)
Gender
Men's
Closure Type
Buttons
Hazard Risk Category (HRC)
2
Number of Pockets
2
Collar Style
Lay-Flat
Shirt Style
Henley
Garment Type
Shirt
High-Visibility
No
Neck Style
Collar
Pocket Location
Chest, Sleeve
Pattern
Solid
Work Shirt Collar
Lay-Flat
Material (Wt)
Excel FR(R) ( 5.3 oz )
Fabric Wt
Lightweight
Front Closure
Buttons

Description

ATPV Rating 8.2 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Tan, Fabric Weight 5.3 oz, Features Concealed Chest Pocket with Pencil Stall, Concealed Sleeve Pocket, Full Underarm Gussets Allow for Unrestricted Movement, Hidden Rib Knit Cuffs Keep Sleeves in Place, Highly Breathable Fabric, Moisture-Wicking, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Crewneck Shirt, Material Trade Name Excel FR(R), Maximum Chest Size 38 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.