This item is Discontinued.

Vf Imagewear Men's Flame-Resistant Polo Shirt, 8.2 cal/sq cm, 3XL, Excel FR(R) QT20CH RG 3XL

This item is Discontinued.

Vf Imagewear

Men's Flame-Resistant Polo Shirt, 8.2 cal/sq cm, 3XL, Excel FR(R) (Discontinued)

Mfr # QT20CH RG 3XL
Zoro # G9100217
UPC # 763303338262
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QT20CH RG 3XL
Zoro #
G9100217
UPC #
763303338262
Country of Origin
Multiple

Dimensions

Size
3XL
Fits Chest Size
Concealed Chest Pocket with Pencil Stall, Concealed Sleeve Pocket, Full Underarm Gussets Allow for Unrestricted Movement, Hidden Rib Knit Cuffs Keep Sleeves in Place, Highly Breathable Fabric, Moisture-Wicking
Sleeve Length
Long
Sleeve Length Type
Long
Maximum Chest Size
58 1/2 in
Minimum Chest Size
54 in
Size - Body Type
Regular

Details

Item
Flame-Resistant Polo Shirt
Color
Gray
Fabric Weight
5.3 oz
ATPV Rating
8.2 cal/sq cm
Features
Concealed Chest Pocket with Pencil Stall, Concealed Sleeve Pocket, Full Underarm Gussets Allow for Unrestricted Movement, Hidden Rib Knit Cuffs Keep Sleeves in Place, Highly Breathable Fabric, Moisture-Wicking
Standards
EN ISO 11612:2015, IEC 61482-2:2009, NFPA 2112, UL
Arc Flash PPE Category
2
Material Trade Name
Excel FR(R)
Gender
Men's
Hazard Risk Category (HRC)
2
Closure Type
Buttons
Number of Pockets
2
Collar Style
Lay-Flat
Shirt Style
Henley
High-Visibility
No
Fabric Wt
Lightweight
Work Shirt Collar
Lay-Flat
Pocket Location
Chest, Sleeve
Garment Type
Shirt
Material (Wt)
Excel FR(R) ( 5.3 oz )
Pattern
Solid
Neck Style
Collar
Front Closure
Buttons
Wire Color
Gray

Description

ATPV Rating 8.2 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Gray, Fabric Weight 5.3 oz, Features Concealed Chest Pocket with Pencil Stall, Concealed Sleeve Pocket, Full Underarm Gussets Allow for Unrestricted Movement, Hidden Rib Knit Cuffs Keep Sleeves in Place, Highly Breathable Fabric, Moisture-Wicking, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Polo Shirt, Material Trade Name Excel FR(R), Maximum Chest Size 58 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.