This item is Discontinued.
This item is Discontinued.
Men's Flame-Resistant Crewneck Shirt, 8.2 cal/sq cm, 4XL, Excel FR(R) (Discontinued)
Mfr #
QT32CH RG 4XL
Zoro #
G9100332
UPC # 763303277349
Country of Origin Multiple
Category Flame Resistant & Arc Flash Shirts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QT32CH RG 4XL
- Zoro #
- G9100332
- UPC #
- 763303277349
- Country of Origin
- Multiple
- Item
- Flame-Resistant Crewneck Shirt
- Color
- Gray
- Fabric Weight
- 5.3 oz
- ATPV Rating
- 8.2 cal/sq cm
- Features
- Concealed Chest Pocket with Pencil Stall, Contrasting Thread Color, iQ SeriesTM Reseller Hang Tag, iQ SeriesTM Seam Tag, Raglan Sleeves, Rib Knit Collar
- Standards
- EN ISO 11612:2015, IEC 61482-2:2009, NFPA 2112, UL
- Arc Flash PPE Category
- 2
- Material Trade Name
- Excel FR(R)
- Gender
- Men's
- Closure Type
- Pullover
- Hazard Risk Category (HRC)
- 2
- Number of Pockets
- 1
- Pocket Location
- Chest
- Shirt Style
- T-Shirt
- Fabric Wt
- Lightweight
- Collar Style
- Lay-Flat
- Material (Wt)
- Excel FR(R) ( 5.3 oz )
- Work Shirt Collar
- Lay-Flat
- Pattern
- Solid
- Neck Style
- Collar
- High-Visibility
- No
- Garment Type
- Shirt
- Front Closure
- Pullover
Description
ATPV Rating 8.2 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Gray, Fabric Weight 5.3 oz, Features Concealed Chest Pocket with Pencil Stall, Contrasting Thread Color, iQ SeriesTM Reseller Hang Tag, iQ SeriesTM Seam Tag, Raglan Sleeves, Rib Knit Collar, Closure Type Pullover, Gender Men's, High-Visibility No, Flame-Resistant Crewneck Shirt, Material Trade Name Excel FR(R), Maximum Chest Size 63 in, Minimum Chest Size 58 1/2 in, Neck Style Collar, Number of Pockets 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.