This item is Discontinued.
This item is Discontinued.
Men's Flame-Resistant Polo Shirt, 8.2 cal/sq cm, L, Excel FR(R) (Discontinued)
Mfr #
QT20CH RG L
Zoro #
G9053904
UPC # 763303338286
Country of Origin Multiple
Category Flame Resistant & Arc Flash Shirts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QT20CH RG L
- Zoro #
- G9053904
- UPC #
- 763303338286
- Country of Origin
- Multiple
- Item
- Flame-Resistant Polo Shirt
- Color
- Gray
- Fabric Weight
- 5.3 oz
- ATPV Rating
- 8.2 cal/sq cm
- Features
- Concealed Chest Pocket with Pencil Stall, Concealed Sleeve Pocket, Full Underarm Gussets Allow for Unrestricted Movement, Hidden Rib Knit Cuffs Keep Sleeves in Place, Highly Breathable Fabric, Moisture-Wicking
- Standards
- EN ISO 11612:2015, IEC 61482-2:2009, NFPA 2112, UL
- Arc Flash PPE Category
- 2
- Material Trade Name
- Excel FR(R)
- Gender
- Men's
- Closure Type
- Buttons
- Number of Pockets
- 2
- Hazard Risk Category (HRC)
- 2
- High-Visibility
- No
- Work Shirt Collar
- Lay-Flat
- Shirt Style
- Henley
- Pattern
- Solid
- Pocket Location
- Chest, Sleeve
- Garment Type
- Shirt
- Material (Wt)
- Excel FR(R) ( 5.3 oz )
- Fabric Wt
- Lightweight
- Neck Style
- Collar
- Collar Style
- Lay-Flat
- Front Closure
- Buttons
Description
ATPV Rating 8.2 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Gray, Fabric Weight 5.3 oz, Features Concealed Chest Pocket with Pencil Stall, Concealed Sleeve Pocket, Full Underarm Gussets Allow for Unrestricted Movement, Hidden Rib Knit Cuffs Keep Sleeves in Place, Highly Breathable Fabric, Moisture-Wicking, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Polo Shirt, Material Trade Name Excel FR(R), Maximum Chest Size 45 in, Minimum Chest Size 41 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.