This item is Discontinued.
This item is Discontinued.
Men's Flame-Resistant Polo Shirt, Cotton/Polyester, Pullover, Red, L (Discontinued)
Mfr #
QT32RD LN L
Zoro #
G7176009
UPC # 763303385303
Country of Origin Multiple
Category Work Shirts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QT32RD LN L
- Zoro #
- G7176009
- UPC #
- 763303385303
- Country of Origin
- Multiple
- Item
- Flame-Resistant Polo Shirt
- Color
- Red
- Material
- Cotton/Polyester
- Fabric Weight
- 5.3 oz
- Features
- Concealed Chest Pocket with Pencil Stall, Contrasting Thread Color, iQ SeriesTM Reseller Hang Tag, iQ SeriesTM Seam Tag, Raglan Sleeves, Rib Knit Collar
- Gender
- Men's
- Closure Type
- Pullover
- Hazard Risk Category (HRC)
- 2
- Standards
- EN ISO 11612:2015, IEC 61482-2:2009, NFPA 2112, UL
- ATPV Rating
- 8.2 cal/sq cm
- Number of Pockets
- 1
- High-Visibility
- No
- Garment Type
- Shirt
- Arc Flash PPE Category
- 2
- Material (Wt)
- Excel FR(R) ( 5.3 oz )
- Material Trade Name
- Excel FR(R)
- Pocket Location
- Chest
- Color Family
- Red
- Shirt Style
- T-Shirt
- Collar Style
- Lay-Flat
- Pattern
- Solid
- Neck Style
- Collar
- Work Shirt Collar
- Lay-Flat
- Front Closure
- Pullover
Description
ATPV Rating 8.2 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Red, Fabric Weight 5.3 oz, Features Concealed Chest Pocket with Pencil Stall, Contrasting Thread Color, iQ SeriesTM Reseller Hang Tag, iQ SeriesTM Seam Tag, Raglan Sleeves, Rib Knit Collar, Closure Type Pullover, Gender Men's, High-Visibility No, Flame-Resistant Polo Shirt, Material Trade Name Excel FR(R), Maximum Chest Size 45 in, Minimum Chest Size 41 in, Neck Style Collar, Number of Pockets 1, Pattern Solid
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.