This item is Discontinued.

Vf Imagewear Men's Flame-Resistant Polo Shirt, Cotton/Polyester, Zipper, Red, 3XL QT12RD LN 3XL

This item is Discontinued.

Vf Imagewear

Men's Flame-Resistant Polo Shirt, Cotton/Polyester, Zipper, Red, 3XL (Discontinued)

Mfr # QT12RD LN 3XL
Zoro # G7174441
UPC # 763303407562
Country of Origin Multiple
Category Work Shirts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QT12RD LN 3XL
Zoro #
G7174441
UPC #
763303407562
Country of Origin
Multiple

Dimensions

Size
3XL
Sleeve Length
Long
Fits Chest Size
Concealed Chest Pocket with Pencil Stall, Concealed Pencil Stall Sleeve Pocket, Concealed Rib Knit Cuffs, Contrasting Thread Color, iQ SeriesTM Reseller Hang Tag, Raglan Sleeves
Sleeve Length Type
Long
Size - Body Type
Tall
Minimum Chest Size
54 in
Maximum Chest Size
58 1/2 in

Details

Item
Flame-Resistant Polo Shirt
Color
Red
Material
Cotton/Polyester
Fabric Weight
5.3 oz
Features
Concealed Chest Pocket with Pencil Stall, Concealed Pencil Stall Sleeve Pocket, Concealed Rib Knit Cuffs, Contrasting Thread Color, iQ SeriesTM Reseller Hang Tag, Raglan Sleeves
Gender
Men's
Closure Type
Zipper
Number of Pockets
2
Standards
NFPA 2112, UL
ATPV Rating
8.2 cal/sq cm
Hazard Risk Category (HRC)
2
Arc Flash PPE Category
2
Neck Style
Collar
High-Visibility
No
Garment Type
Shirt
Pattern
Solid
Pocket Location
Chest, Sleeve
Shirt Style
Polo
Color Family
Red
Material Trade Name
Excel FR(R)
Work Shirt Collar
Lay-Flat
Collar Style
Lay-Flat
Material (Wt)
Excel FR(R) ( 5.3 oz )
Front Closure
Zipper

Description

ATPV Rating 8.2 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Red, Fabric Weight 5.3 oz, Features Concealed Chest Pocket with Pencil Stall, Concealed Pencil Stall Sleeve Pocket, Concealed Rib Knit Cuffs, Contrasting Thread Color, iQ SeriesTM Reseller Hang Tag, Raglan Sleeves, Closure Type Zipper, Gender Men's, High-Visibility No, Flame-Resistant Polo Shirt, Material Trade Name Excel FR(R), Maximum Chest Size 58 1/2 in, Minimum Chest Size 54 in, Neck Style Collar

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.