Shop BULWARK
See all product information
Create Account
Men's Flame Resistant Pants, 11 cal/sq cm, 9 oz Excel FR(R)
Mfr # PEW2KH 32 32
Zoro # G4514842
product price:Â
$
79.79
/ea
Key Features
Size
32 in x 30 in
Material Trade Name
Excel FR(R)
ATPV Rating
11 cal/sq cm
Fabric Weight
9 oz
Maximum Waist Size
32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEW2KH 32 32
- Zoro #
- G4514842
- UPC #
- 883248609927
- Country of Origin
- Mexico
- Item
- Flame Resistant Pants
- Material Trade Name
- Excel FR(R)
- ATPV Rating
- 11 cal/sq cm
- Fabric Weight
- 9 oz
- Color
- Khaki
- Gender
- Men's
- Inseam
- 32 in
- Standards
- CE Certified, NFPA 2112 Compliant, UL Listed
- Hazard Risk Category (HRC)
- 2
- Number of Pockets
- 4
- Features
- Left Hip Pocket with Button Closure, Two Slack-Style Front Pockets, Waistband with Button Closure
- Arc Flash PPE Category
- 2
- ANSI Class
- Not Rated
- Pant Type
- Work Pant
- High-Visibility
- No
- Pant Fit
- Classic Fit
- Leg Fit
- Straight Leg
- Insulated for Cold Conditions
- No
- Waist Rise
- Mid Rise
- Waist Closure
- Button
- Includes Cargo Pocket
- No
Description
ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Color Khaki, Fabric Weight 9 oz, Features Left Hip Pocket with Button Closure, Two Slack-Style Front Pockets, Waistband with Button Closure, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Pants, Leg Fit Straight Leg, Material Trade Name Excel FR(R), Maximum Waist Size 32 in, Minimum Waist Size 30 in, Number of Pockets 4, Pant Fit Classic Fit, Pant Type Work Pant, Standards CE Certified, NFPA 2112 Compliant, UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.