Shop BULWARK
See all product information
Create Account
Men's Flame Resistant Pants, 11 cal/sq cm, 7 oz CoolTouch 2
Mfr # PMU2NV 36 32
Zoro # G4506126
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Material Trade Name
CoolTouch 2
ATPV Rating
11 cal/sq cm
Fabric Weight
7 oz
Maximum Waist Size
36 in
Color
Navy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMU2NV 36 32
- Zoro #
- G4506126
- UPC #
- 883248724378
- Country of Origin
- Mexico
Dimensions
- Size
- 36 in x 32 in
- Maximum Waist Size
- 36 in
- Fits Waist Size
- 36 in
- Minimum Waist Size
- 34 in
- Tag Size
- 36 x 32
Description
ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 7 oz, Features Left Cargo Pocket has Two Snap Closures, Right Utility Pocket is Open, Two Utility Pockets, Waistband with Shank Button Closure, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Pants, Leg Fit Straight Leg, Material Trade Name CoolTouch 2, Maximum Waist Size 36 in, Minimum Waist Size 34 in, Number of Pockets 6, Pant Fit Classic Fit, Pant Type Work Pant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.