This item is Discontinued.

This item is Discontinued.
VHT S24-CWRC880 12 oz Custom Wrap Wet Look Paint - Onyx Black (Discontinued)
Mfr #
S24-CWRC880
Zoro #
G804150908
UPC # 026916139825
Country of Origin United States
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S24-CWRC880
- Zoro #
- G804150908
- UPC #
- 026916139825
- Country of Origin
- United States
Description
Features
- Provides a smooth, professional looking finish that resists the wear and tear of daily driving
- To try a new color or go back to the original surface, this exclusive formulation also features our EZ peel technology for quick removal
- Ideal for application over: OEM painted surfaces, aluminum, metal, chrome and plastic
- Color: Onyx Black
- Capacity: 12 oz
- Country of Origin: United States of America
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.