This item is Discontinued.

Vht VHT S24-BAA2020 Bed Armor 16.5 oz Camouflage Dark Olive Aerosol S24-BAA2020

This item is Discontinued.

Vht

VHT S24-BAA2020 Bed Armor 16.5 oz Camouflage Dark Olive Aerosol (Discontinued)

Mfr # S24-BAA2020
Zoro # G404088236
UPC # 26916069948
Country of Origin China
Category Bed Frames
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S24-BAA2020
Zoro #
G404088236
UPC #
26916069948
Country of Origin
China

Description

Truck bed liner is a water-based, rubberized polyurethane coating. It is ideal for protecting truck beds and all other metal, aluminum, fiberglass and wood surfaces. Bed armor is the only do-it-yourself truck bed liner formulated with dupont kevlar. This special formulation won't chip, fade, or flake and has a textured, black satin finish that provides the ultimate in truck bed protection.

Features
  • Water-based polyurethane coating-easy to use and low odor
  • Durable and rubberized finish extends truck bed life
  • Impact resistant finish won't flake, chip, or peel
  • For use on metal, wood, fiberglass and concrete
Specifications
  • Color: Camouflage Dark Olive Aerosol
  • Volume: 16.5oz
  • Type: Water-Based Polyurethane

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.