This item is Discontinued.

Vht VHT S24-CWRC831 11 oz Wrap Paint - Matte Aluminum S24-CWRC831

This item is Discontinued.

Vht

VHT S24-CWRC831 11 oz Wrap Paint - Matte Aluminum (Discontinued)

Mfr # S24-CWRC831
Zoro # G804165919
UPC # 26916090614
Country of Origin United States
Category Spray Paint
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S24-CWRC831
Zoro #
G804165919
UPC #
26916090614
Country of Origin
United States
Color
Aluminum
Color Family
Aluminum, Metallic
Net Weight
11 oz

Description

Features
  • Ideal for original factory painted finishes, aluminum, metal, chrome, and plastic on entire vehicle, accents, wheels, and more
  • Resists the wear and tear of daily driving, including rain, snow, and UV exposure
  • Ez peel technology for optimal peel
  • Provides a smooth, professional looking finish
Specifications
  • Color: Matte Aluminum
  • Capacity: 11 oz
  • Country of Origin: United States of America

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.