This item is Discontinued.

This item is Discontinued.
Vht SP734 Gloss Black Brake Caliper Paint Can - 11 Oz. (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S24-SP734
- Zoro #
- G503952001
- UPC #
- -
- Country of Origin
- China
Description
Brake, Caliper. Drum And Rotor Coatings have been specifically designed for the custom detailing of brake components. It is heat resistant to 900 Degree Fahrenheit (482 Degree Celsius) and will not chip, crack, fade or rust even under extremes of operation or road and weather conditions. It is easy to apply, dries quickly and is remarkably resistant. Careful preparation is essential.
Features- Purpose - Prevent Fade Or Rust
- Color - Gloss Black
- Material Usage - Brake Calipers/ Rotors And Brake Drums
- Container Type - Aerosol Spray Can
- Container Size - 11 oz.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.