Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S24-SP942
- Zoro #
- G904061876
- UPC #
- -
- Country of Origin
- China
Description
Vinyl Dye for vinyl and carpeting restores or changes the color of any vinyl upholstery, seats and trim, or the "short nap" carpeting found in today's cars, boats and watercraft. It is ideal for use on stiff or pliable vinyl, simulated leather or plastic. It is extremely resistant to cracking or fading. Careful preparation is essential and all traces of dirt, silicone products, vinyl and rubber protectants, oils and greases must be removed. Incomplete preparation will not produce a satisfactory result.
Features- Purpose - Extremely Resistant To Cracking Or Fading
- Color - Black Satin
- Material Usage - Carpet/ Vinyl Dashboards/ Vinyl Seats/ Trunk Carpet/ Soft Tops And Untreated Leather
- Container Type - Aerosol Spray Can
- Container Size - 11 oz.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
