Shop VIAIR

VIA45043 450P-A Automatic Portable Compressor Kit

  • Mfr # VIA45043
  • Zoro # G204008281

product price: 
$
543.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VIA45043
Zoro #
G204008281
UPC #
818114004544
Country of Origin
China

Description

VIAIR offers the most complete line of air compressors & air accessories for both the on-and off-road markets available anywhere. VIAIR compressors and components are used in the OEM segment, 4x4 & Sport Air Suspension and have become the industry standard for both 12- and 24-volt automotive applications worldwide. VIAIR compressors are currently being used in every corner of the Globe, even in the worldís harshest environments from arctic climates to the worldís harshest deserts, from North America to Europe, Africa, Asia, and even Australia. VIAIR is recognized by its customers and peers alike as the leading manufacturer of high performance air compressors for mobile pneumatic applications. Our goal is to consistently deliver performance, reliability and value to our customers; providing the ultimate Vital Air Source - the heart of any mobile pneumatic system to our valued partners worldwide. Features
  • Vibration-resistant diamond plate sand tray
  • Deluxe dual compartment carry bag
  • Dual battery clamps with 40 amp inline fuse holder
Specifications
  • Compressor Power Source: 12 V DC
  • Compressor Amps: 19 amps
  • Maximum Pressure: 150 psi
  • Weight: 17 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.