Shop VIBCO

Electric Vibrator, A, 575VAC, 3-Phase

  • Mfr # FC-100-3-575V
  • Zoro # G7899263

product price: 
$
1,180.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Heavy Duty
Force Rating
300 lb
Power Source
Electric Motor
Voltage
575V AC
Phase
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FC-100-3-575V
Zoro #
G7899263
UPC #
-
Country of Origin
United States
Item
Electric Vibrator
Vibrator Type
Heavy Duty
Force Rating
300 lb
Power Source
Electric Motor
Voltage
575V AC
Phase
3
Speed
3600 vpm
Bin Weight Capacity
3000 lb
Application
For Trucking
Bearing Type
Prelubricated
dBA
62
Mounting Plate
Sold Separately
Mounting Position
Universal
Force
Mechanically Adjustable
Enclosure
Totally Enclosed Non-Ventilated
Duty
Continuous
Max. Temp.
200 Degrees F
Adjustable Force
Yes
Maximum Vibration Speed
3,600 vpm
Mounting Orientation
Any Position
Maximum Bin Weight Capacity
3,000 lb
Adjustable Speed
Yes
Resistance Properties
Corrosion Resistant
Mount Plate Required
Yes
Duty Cycle
Continuous
For Location
Indoor, Outdoor
Voltage Type
AC
Maximum Operating Temperature
200 Degrees F
Operating Voltage
575V AC
Weight
32 lb
Maximum Force
300 lbf
Motor Enclosure
Totally Enclosed Nonventilated
Sound Level
62 dBA
Series
FC
Power Source - TS Only
Electric Motor
Power Source - old
Electric Motor

Dimensions

Overall Length
10 in
Overall Width
7.5 in
Overall Height
6.75 in
Wire Rope Length
10 in
Length
10 in

Description

Electric Vibrator, Duty Cycle Continuous, Maximum Force 300 lbf, Voltage Type AC, Phase Three, Motor Enclosure Totally Enclosed Nonventilated, Sound Level 62 dBA, Power Source Electric Motor, Operating Voltage 575V AC, Maximum Bin Weight Capacity 3,000 lb, Overall Length 10 in, Overall Width 7.5 in, Overall Height 6.75 in, Weight 32 lb, Adjustable Force Yes, Adjustable Speed Yes, Application For Trucking, Bearing Type Prelubricated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.