13051 Stainless Steel Exhaust Pipe Bend 90 Degree - 2.5 In.

  • Mfr # V32-13051
  • Zoro # G703960837
product price: 
$
82.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
V32-13051
Zoro #
G703960837
UPC #
690092136901
Country of Origin
China

Description

Vibrant Performance has greatly expanded it's Stainless Steel Mandrel Bent Tubing program. In addition to our popular U-J Bends, we also offer a full assortment of bends in a wide range of tube sizes. Whether you are fabricating headers, cat-back systems, induction plumbing, or something totally unique, Vibrant has you covered.

Features
  • Ideal For Building Custom Exhaust Systems, Headers, Downpipes, Intercooler Piping
  • T304 Stainless Steel Is A Non-Magnetic Alloy That Possesses Very High Chromium And Nickel Content, Making It Much More Capable Of Withstanding Acidic, Corrosive Conditions Than Regular (Mild) Steel
Specfication
  • Outside Diameter - 2.5 in.
  • Bend Radius - 2.5 in.
  • Leg 1 Length - 4 in.
  • Leg 2 Length - 12 in.
  • Finish - Semi Polished
  • Material - Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews