Shop VIBRANT

13104 Stainless Steel Exhaust Pipe Bend 45 Degree - 4 In.

  • Mfr # V32-13104
  • Zoro # G503960914

product price: 
$
103.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
V32-13104
Zoro #
G503960914
UPC #
690092124366
Country of Origin
China

Description

Vibrant Performance has greatly expanded stainless steel mandrel bent tubing program. In addition to our popular U-J bends, we also offer a full assortment of bends in a wide range of tube sizes. Whether you are fabricating headers, cat-back systems, induction plumbing, or something totally unique, Vibrant has you covered. We offer round tube sizes ranging from 1-1/4 in. to 5 in. and we even offer oval mandrel bent tubing in sizes ranging from 3 in. to 4 in. nominal.

Features
  • Ideal For Building Custom Exhaust Systems, Headers, Downpipes, Intercooler Piping
  • Made Of T304 Stainless Steel Which Is Capable Of Withstanding Acidic, High Heat And Corrosive Conditions Than Regular (Mild) Steel
Specfication
  • Outside Diameter - 4 in.
  • Bend Radius - 6 in.
  • Leg 1 Length - 6 in.
  • Leg 2 Length - 6 in.
  • Material - Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.