Shop VIBRANT
Create Account
1794 4 In. Stainless Steel Exhaust Resonator - Silver
- Mfr # V32-1794
- Zoro # G403735858
product price:Â
$
127.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V32-1794
- Zoro #
- G403735858
- UPC #
- 747925286675
- Country of Origin
- China
Description
Vibrant Performance race mufflers are designed to comply with muffler requirement rules at race tracks. Constructed from T304 stainless steel and fully TIG welded. Lightweight and compact, Vibrant race mufflers feature a "true straight through" perforated core that is designed to significantly reduce noise levels without performance loss.
Features- Designed To Help Reduce Noise Levels Produced By High Performance Vehicles
- Feature Vibrant's "True Straight Through" Perforated Internals For Unrestricted Flow And Maximum Horsepower
- Color - Silver
- Material - Stainless Steel
- Shape - Round
- Case Diameter - 4 In.
- Case Length - 9-1/2 In.
- Overall Length - 12 In.
- Inlet Position - Center
- Inlet Diameter - 3 In.
- Outlet Position - Center
- Outlet Diameter - 3 In.
- Internal Construction - True Straight Through Perforated Core
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.