21006 -6 An Straight Hose End Fitting; Black

  • Mfr # V32-21006
  • Zoro # G304046640
product price: 
$
44.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
V32-21006
Zoro #
G304046640
UPC #
747925286705
Country of Origin
China

Description

Vibrant performance aluminum hose end fittings deliver the type of quality, reliability and ease of assembly that is demanded by motorsport professionals. These lightweight hose end fittings are suitable for use on a wide variety of applications.

Features
  • End Type1 - Hose End
  • End Size1 - -6 AN
  • End Type2 - Female Threads
  • End Size2 - -6 AN
  • Fitting Style - Swivel
  • Fitting Angle - Straight
  • Finish - Anodized
  • Color - Black
  • Material - Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews