Shop VIBRANT
Create Account
2160C Open Funnel Air Filter Cold Air Intake; 3 In. - Blue
- Mfr # V32-2160C
- Zoro # G303974654
product price:Â
$
63.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V32-2160C
- Zoro #
- G303974654
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Air Filter
Description
Vibrant Performance Open Funnel Air Filters feature an inverted filter cap design which greatly increases the filter surface area for improved air flow and filtration of airborne particulate.
Specifications- Base Outside Diameter - 5 In.
- Cap Color - Silver
- Cap Finish - Chrome Plated
- Cap Material - Steel
- Color - Blue
- Filter Length - 5 In.
- Flange Inside Diameter - 3 In.
- Flange Length - 0.6 In.
- Material - Cotton Gauze
- Shape - Cone
- Top Outside Diameter - 5.1 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.