Shop VIBRANT

2791 Stainless Steel - Bolt Clamp Silver 2-Pack

  • Mfr # V32-2791

  • Zoro # G804017966


product price:  $34.39
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
V32-2791
Zoro #
G804017966
UPC #
690092117566
Country of Origin
China

Description

Vibrant Performance stainless steel T - Bolt Clamps provide reliable, leak - proof connections for hose and tube assemblies. They offer superior tensile strength and durability compared to worm gear clamps. ideal for medium and heavy duty applications, including high boost.

Features
  • Feature A "Floating Bridge" Design To Prevent Against Hose Buckling When Clamp Is Torqued.
  • Full 300 Series Stainless Steel Construction (Including The Bolt And Lock Nut) For Outstanding Corrosion Resistance.
Specifications
  • Type - T - Bolt.
  • Maximum Diameter - 2.63 in.
  • Minimum Diameter - 2.27 in.
  • Color - Silver.
  • Material - Stainless Steel.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.