Shop VIBRANT
Create Account
2869 Air Intake Tube
- Mfr # V32-2869
- Zoro # G704167242
product price:Â
$
98.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V32-2869
- Zoro #
- G704167242
- UPC #
- -
- Country of Origin
- China
Description
Fabricate your own custom inter cooler and intake pipe assemblies using Vibrant Performance aluminum tubing. Constructed from T6061 aluminum, each mirror polished unit is 1.5 Millimeter thick and available in sizes ranging from 2 in. to 4 in. Outer Diameter.
Features- Feature Beaded Inlet/Outlet For Secure Hose Clamping.
- Diameter - 3 in.
- Type - 180 Degree U - Bend.
- Length - 2.5 in. Leg.
- Bend Radius - 4.5 in.
- Finish - Polished.
- Color - Silver.
- Material - Aluminum.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.