This item is Discontinued.

This item is Discontinued.
Vibrant 12516 Vibrant HD Clamping System (Discontinued)
Mfr #
V32-12516
Zoro #
G303960930
UPC # 690092160265
Country of Origin China
Category Exhaust Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V32-12516
- Zoro #
- G303960930
- UPC #
- 690092160265
- Country of Origin
- China
Description
The Vibrant Performance HD Clamp System is a modular, flexible pipe connector ideal for turbo intake piping. Obtainable as a complete assembly or as individual components, all HD Clamps are backward compatible with existing Vibrant VanJen series weld ferrules and union sleeves.
Features- Vibrant HD Clamping System
- Solid billet 6061 aluminum construction
- Burst pressure rating of 800 psi
- Withstands temperatures up to 400 degrees Fahrenheit
- Obtainable for 2", 2.5", 3", 3.5", 4" & 5" O.D. tubing
- Up to 12 degrees of axial and radial movement
- Weld flanges obtainable in 6061 aluminum or 304 stainless steel
- Choice of polished, blue or black anodized band finish
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.