This item is Discontinued.

Vickerman Vickerman M186824 24 in. Red Candy Cane & White Glitter Ornament M186824

This item is Discontinued.

Vickerman

Vickerman M186824 24 in. Red Candy Cane & White Glitter Ornament (Discontinued)

Mfr # M186824
Zoro # G503720365
UPC # 734205537954
Country of Origin China
Category Holiday Decor
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M186824
Zoro #
G503720365
UPC #
734205537954
Country of Origin
China

Description

Vickerman has a wide range of products to satisfy all Christmas decorating needs. We are dedicated to give everyone the very best furniture for all Christmas decorating needs, with a focus on dependability, our satisfaction and great quality. We provide high-quality modern furniture to be enjoyed by many clients. Our aim is continual improvement and user satisfaction through effective implementation and quality of our products.

Features
  • Red Candy Cane & White Glitter Ornament
  • This candy cane features a candy red finish with white glitter accents
  • Made with shatterproof plastic4
Specifications
  • Color: Red, White
  • Series: Ornament Kits
  • Primary Material: Plastic
  • Secondary Material: Glitter
  • N/A: 1 Year Seasonal
  • Size: 24 in.
  • Dimension: 24" H x 7.87" W x 1.57" L
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.