This item is Discontinued.

This item is Discontinued.
Vickerman N151238DSV 5.7 in. Champagne Shiny Onion Christmas Ornament with UV Drilled 3 per Bag (Discontinued)
Mfr #
N151238DSV
Zoro #
G303746121
UPC # 734205386965
Country of Origin China
Category Holiday Decor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N151238DSV
- Zoro #
- G303746121
- UPC #
- 734205386965
- Country of Origin
- China
Description
Vickerman has a wide range of products to satisfy all Christmas decorating needs. We are dedicated to give everyone the very best furniture for all Christmas decorating needs, with a focus on dependability, our satisfaction and great quality. We provide high-quality modern furniture to be enjoyed by many clients. Our aim is continual improvement and user satisfaction through effective implementation and quality of our products.
Features- Shiny Onion Christmas Ornament with UV Drilled
- 3 per Bag2
- Color: Champagne
- Series: Onion Ornament
- Primary Material: Plastic
- Secondary Material: Shiny
- Warranty: 1 Year Seasonal
- Size: 5.7"
- Dimension: 5.7" H x 5.5" W x 5.5" L
- Weight: 1 lbs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.