Shop VICTOR TECHNOLOGY
See all product information
Create Account
1000 Mini Desktop Calculator, Black
- Mfr # VCT1000
- Zoro # G907455443
product price:Â
$
12.49
/ea
Key Features
Material
Plastic
Depth
4.3 in
Display
LCD
Display Digits
8
Functions
Addition, Subtraction, Multiplication, Constant Multiplication, Division, Percentage, Percentage Add-on, Discount, Three-Key Memory
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VCT1000
- Zoro #
- G907455443
- UPC #
- 14751010003
- Country of Origin
- China
- Material
- Plastic
- Display
- LCD
- Display Digits
- 8
- Functions
- Addition, Subtraction, Multiplication, Constant Multiplication, Division, Percentage, Percentage Add-on, Discount, Three-Key Memory
- Characteristics
- Independent Memory, Battery Backup, Plastic Key, Large LCD, Dual Power
- Color
- Black
- Item
- Simple Calculator
- Power Supply
- Battery/Solar
Dimensions
- Depth
- 4.3 in
- Height
- 1/2 in
- Width
- 3.3 in
- Display Dimensions
- 0.71 in
Description
8Digit Mini Desktop Calculator is made with a high percentage of recycled plastic Extralarge angled LCD has full 18mm display digits Functions include addition, subtraction, multiplication, constant multiplication, division, percentage, percentage addon, discount calculations and threekey independent memory Calculator has soft plastic keys and runs on solar power with battery backup
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.