Shop VICTOR TECHNOLOGY
See all product information
Create Account
12-Dgt Calculator, 2 Clr Print, 7-1/2"x9-1/2"x2"
- Mfr # VCT12253A
- Zoro # G302498878
product price:Â
$
92.59
/ea
Key Features
Width
7.8 in
Height
2-1/2 in
Power Supply
AC Supply/Power Adapter
Color
Metallic Blue
Mount Type
Desktop Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VCT12253A
- Zoro #
- G302498878
- UPC #
- 14751122539
- Country of Origin
- China
- Power Supply
- AC Supply/Power Adapter
- Color
- Metallic Blue
- Mount Type
- Desktop Mount
- Buttons
- Change Sign Key, Subtotal Key, Grand Total Key, Automatic Tax +/- Keys, Cost-Sell-Margin Keys, (4) Memory Keys, Backspace Key, Percentage, Item Count, Date/non-add key
- Item
- Printing Calculator
- Print Speed
- 3 lps
- Display
- LCD
- Number of Batteries
- 4
- Includes
- AC Adapter
- Functions
- Percentage, Cost-Sell-Margin, Tax Calculation
- Display Digits
- 12
- Characteristics
- Extra Large Display, Big Display, Independent Memory, Date, Clock; Dual Color Print
Dimensions
- Width
- 7.8 in
- Height
- 2-1/2 in
- Length
- 9.8 in
- For Battery Size
- AA
- Display Dimensions
- 3/4 in
Description
12-digit printing calculator prints three lines per second in two colors. Calculator generates large print on paper tape. Design features a fluorescent display, large well-spaced contoured keys, built-in metal paper arm and PC touch keyboard. Functions include cost/sell/margin; tax +/- keys; delta percent of change key; four-key independent memory; change sign; percent; grand total; date/nonadd; backspace and sigma keys; item count and automatic constants. Print or display time and date. Calculator runs on AC power and includes an AC adapter.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.