Shop VICTOR TECHNOLOGY
See all product information
Create Account
12054 12 Digit Portable PalmDesktop Commercial Printing Calculator, Multi
- Mfr # VCT12054
- Zoro # G107455427
product price:Â
$
45.79
/ea
Key Features
Functions
3-Key Independent Memory, Cost, Sell, Margin, Tax +/-, Non-Add/Subtotal, Total, Backspace, Percent, Automatic Constant, Auto Power Off
Color
Black
Depth
8 in
Height
1.8 in
Characteristics
3-Key Memory, Environmentally Friendly, Independent Memory, Large Display
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VCT12054
- Zoro #
- G107455427
- UPC #
- 14751120542
- Country of Origin
- China
- Functions
- 3-Key Independent Memory, Cost, Sell, Margin, Tax +/-, Non-Add/Subtotal, Total, Backspace, Percent, Automatic Constant, Auto Power Off
- Item
- Printing Calculator
- Color
- Black
- Characteristics
- 3-Key Memory, Environmentally Friendly, Independent Memory, Large Display
- Power Supply
- Power Adapter
- Buttons
- Cost Key, Sell Key, Margin Key, Tax +/- Key, (3) Independent Memory Key, Non-Add/Subtotal Key, Total Key, Percent Key, Backspace Key
Dimensions
- Depth
- 8 in
- Height
- 1.8 in
- Width
- 4 in
Description
Portable printing calculator features a 12digit LCD screen and prints 20 lines per second Functions include tax keys, threekey independent memory keys, costsellmargin keys, backspace key, datenonadd, percent key and automatic constants Design offers a swingout paper arm to hold standard 214 wide paper Calculator offers ACDC operation with the included AC adapter The required four AA batteries are not included Calculator automatically shuts off after six minutes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.