This item is Discontinued.

Victor Desks, 31-1/4 in D X 20" H, 31" W X Steel, Gray/Black VCTDCX710G

This item is Discontinued.

Victor

Desks, 31-1/4 in D X 20" H, 31" W X Steel, Gray/Black (Discontinued)

Mfr # VCTDCX710G
Zoro # G8240516
UPC # 14751007102
Country of Origin Viet Nam
Category Desks
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VCTDCX710G
Zoro #
G8240516
UPC #
14751007102
Country of Origin
Viet Nam
Item
Desks
Color
Gray/Black
Material
Steel
Number of Drawers
0
Number of Shelves
0
Weight
46.5 lb
Series
Victor DCX700 High Rise Collection
Shape
Rectangular
Features
Keyboard/Mouse Platform Indicator
Base Material
Steel
Base Color
Gray/Black
Includes
Assembly Hardware; Assembly Instructions; Assembly Tools
Number of Pedestals
0
Work Surface Material
Wood
Edge Type
Half Beveled
Keyboard/Mouse Platform Color
Black

Dimensions

Overall Width
31"
Overall Depth
31-1/4 in
Overall Height
20"
Width
31"
Work Surface Depth
23 in
Server Shelf Width (In.)
30 in
Depth
31.25"
Work Surface Width
31 in
Size
25"
Shelf Depth (In.)
14 in
Keyboard Platform Width (Max)
30"
Keyboard Platform Depth (Max)
14"

Description

Victor® High Rise Height Adjustable Standing Desk with Keyboard Tray, 31w x 31.25d x 20h, Gray/Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.