Shop VICTOR

341-0380-0217 Mt210A Machine Torch W-Flashback Arrestors

  • Mfr # 341-0380-0217
  • Zoro # G904154837

product price: 
$
1,221.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
341-0380-0217
Zoro #
G904154837
UPC #
716352072571
Country of Origin
Mexico

Description

  • Straight through design.
  • High performance mixer design.
  • Gas Type: Acetylene.
  • Cutting Cap.: 7 in.
  • Barrel Length: 10 in.
  • Racking Length: 7 in.
  • Length: 4 in.
  • Uses Cutting Tip: Series 1.
  • Body Material: Brass.
  • Includes: Reverse Flow Check Valves.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.