Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VCTDCX760G
- Zoro #
- G8239369
- UPC #
- 14751007607
- Country of Origin
- Viet Nam
- Item
- Desks
- Color
- Gray/Black
- Material
- Steel
- Number of Drawers
- 0
- Number of Shelves
- 0
- Weight
- 49 lb
- Shape
- Rectangular
- Base Color
- Gray/Black
- Edge Type
- Half Beveled
- Features
- Keyboard/Mouse Platform Indicator
- Series
- Victor DCX700 High Rise Collection
- Base Material
- Steel
- Includes
- Assembly Hardware; Assembly Instructions; Assembly Tools
- Number of Pedestals
- 0
- Work Surface Material
- Wood
- Keyboard/Mouse Platform Color
- Gray
Dimensions
- Overall Width
- 36"
- Overall Depth
- 31-1/4 in
- Overall Height
- 20"
- Width
- 36"
- Server Shelf Width (In.)
- 36 in
- Size
- 27"
- Work Surface Width
- 36 in
- Shelf Depth (In.)
- 14 in
- Work Surface Depth
- 23 in
- Depth
- 31.25"
- Keyboard Platform Depth (Max)
- 14"
Description
Victor® High Rise Height Adjustable Standing Desk with Keyboard Tray, 36w x 31.25d x 20h, Gray/Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
