This item is Discontinued.

Victor Allen 100% Colombian Whole Bean 2.5lb Bag FG017101

This item is Discontinued.

Victor Allen

100% Colombian Whole Bean 2.5lb Bag (Discontinued)

Mfr # FG017101
Zoro # G704650973
UPC # 036069946768
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FG017101
Zoro #
G704650973
UPC #
036069946768
Country of Origin
United States

Dimensions

Size
2.5
Length
15.69
Width
6.38
Height
6.44

Details

Net Weight
2.5
For Use With
Whole Beans

Description

At Victor Allen’s Coffee, we prefer to get our 100% Colombian beans exclusively from the top coffee farms in South America. Through careful sourcing with the most exacting standards, we ensure only top-quality beans make it into our 100% Colombian roast. We know as well as you do—high-end beans make for a high-end brew.

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.