This item is Discontinued.

This item is Discontinued.
2.5lb Kona Blend Whole Bean - VA (Discontinued)
Mfr #
FG017104
Zoro #
G2700228
UPC # 618824501957
Country of Origin United States
Category Coffee and Tea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FG017104
- Zoro #
- G2700228
- UPC #
- 618824501957
- Country of Origin
- United States
Dimensions
- Width
- 3.5
- Size
- 2.5
- Length
- 6.5
- Height
- 12
- Depth
- 6.38
Details
- Net Weight
- 2.5
- For Use With
- Whole Beans
- Weight
- 2.5
Description
Victor Allen's Coffee - a passion for great coffee for 35+ years...Brighter. Smoother. Richer. We source the finest beans from all regions of the world. Our roast masters coax out the unique flavors, carefully, one batch at a time, in our US facilities. That's why, since 1979, Victor Allen's is proud to offer you high-quality, precision-roasted perfection. Enjoy your coffee house experience, at home with Victor Allen's Coffee... Every Cup. Every Bean. Every Time
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.