This item is Discontinued.

This item is Discontinued.
Apulia Espresso Capsules, PK 80 (Discontinued)
Mfr #
FG017439
Zoro #
G700693486
UPC # 36069951946
Country of Origin United States
Category Coffee and Tea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FG017439
- Zoro #
- G700693486
- UPC #
- 36069951946
- Country of Origin
- United States
Dimensions
- Length
- 1.75
- Size
- 10
- Width
- 4.75
- Height
- 3.75
- Depth
- 4.75
Details
- Net Weight
- 0.88
- For Use With
- Single Serve Brewing Systems
- Weight
- 0.88
Description
BRAND STORY: Since 1979 Victor Allen has been proud to bring you high-quality, roaster-fresh perfection. We source 100% Arabica beans from all over the world and use precision roasting techniques to guarantee the very best coffee.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.