This item is Discontinued.

This item is Discontinued.
Caramel Latte Ready to Drink, 12 Pack - 8 oz Cans, 12PK (Discontinued)
Mfr #
FG017831RV
Zoro #
G905958052
UPC # 811130033192
Country of Origin United States
Category Coffee and Tea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FG017831RV
- Zoro #
- G905958052
- UPC #
- 811130033192
- Country of Origin
- United States
Dimensions
- Width
- 5.175
- Size
- 12
- Height
- 5.25
Details
- Net Weight
- 6.64
- For Use With
- Single Serve Brewing Systems
Description
Victor Allen’s Coffee brings you a simple and straightforward line of iced latte sweet coffee beverages. The strong coffee is the perfect counterpart to the sweet flavor and the creaminess, sweet but not too sweet – perfect for anytime of day! Quick, convenient, ready-to-drink and perfect for your on-the-go lifestyle! Victor Allen’s Coffee Caramel flavored iced latte is sweet and buttery, with a creamy texture and the prefect treat any time!
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.