This item is Discontinued.

Victor Allen French Vanilla Whole Bean 2.5lb Bag FG017102

This item is Discontinued.

Victor Allen

French Vanilla Whole Bean 2.5lb Bag (Discontinued)

Mfr # FG017102
Zoro # G804650972
UPC # 618824503012
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FG017102
Zoro #
G804650972
UPC #
618824503012
Country of Origin
United States

Dimensions

Length
15.69
Width
6.38
Height
6.44
Size
2.5

Details

Net Weight
2.5
For Use With
Whole Beans

Description

Light as air and smooth as silk, Victor Allen’s French Vanilla coffee pods produce a rich, creamy, and subtly sweet cup of coffee before you even add the cream and sugar. French Vanilla is typically richer, deeper and more aromatic than standard vanilla. Let’s be honest—we all know vanilla can be a little... well, vanilla. Kind of bland, boring, pale in the face. Doesn’t quite grab you the way you might like. Our French vanilla coffee gives the tepid vanilla of yesterday a much-welcomed spin. This medium-roast, medium-body blend is high-end and comes at a low cost. If it sounds too good to be true, it’s probably Victor Allen’s.

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.