This item is Discontinued.

Victor Allen Hazelnut Whole Bean 2.5lb Bag FG017103

This item is Discontinued.

Victor Allen

Hazelnut Whole Bean 2.5lb Bag (Discontinued)

Mfr # FG017103
Zoro # G904650971
UPC # 618824503029
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FG017103
Zoro #
G904650971
UPC #
618824503029
Country of Origin
United States

Dimensions

Size
2.5
Length
15.69
Width
6.38
Height
6.44

Details

Net Weight
2.5
For Use With
Single Serve Brewing Systems

Description

Victor Allen’s Coffee Hazelnut flavor toes the line gracefully between light and medium in terms of brew density. Light but never thin, our hazelnut coffee boasts a flavor profile fit for the adventurous while retaining a comfortingly familiar vibe. Enjoy this versatile brew as a welcomed reprieve from the bitter cold, a quick afternoon treat, or just a relaxing, slow sipper for the drive in to work.

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.