This item is Discontinued.

Victor Allen Victor Allen's Coffee, Hot Cocoa Flavored Seasonal Variety Pack, 42 Count, Single Serve Coffee Pods for Keurig K-Cup Brewers FG017047

This item is Discontinued.

Victor Allen

Victor Allen's Coffee, Hot Cocoa Flavored Seasonal Variety Pack, 42 Count, Single Serve Coffee Pods for Keurig K-Cup Brewers (Discontinued)

Mfr # FG017047
Zoro # G005958051
UPC # 36069946041
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FG017047
Zoro #
G005958051
UPC #
36069946041
Country of Origin
United States

Dimensions

Height
6.313
Width
7.938
Size
42
Length
7.938

Details

Net Weight
1.39
For Use With
Single Serve Brewing Systems

Description

Cozy up with this premium hot cocoa mix collection, featuring a classic combination of sweet cherries and creamy chocolate in our Chocolate Covered Cherry Hot Cocoa and indulge yourself in the rich and creamy sensation with a mint twist any time of day. Both decadent flavors will delight your senses!


  • •Contains 1 box of 42 pods of Victor Allen's Chocolate Covered Cherry and Mint Chocolate Hot Cocoa (42 pods total)
  • •Discover our collection of single serve beverages featuring nostalgic holiday flavors. These delightful flavored hot cocoas showcase the classic essence of Candy Cane and Chocolate Covered Cherry flavored Hot Cocoas. Just press brew, sit back, sip, and reminisce with a holiday favorite.
  • •Victor Allen’s Coffee offers a wide selection of coffee choices from light, medium and dark roasts to everyday and seasonal flavors, in bagged, single serve and ready to drink.
  • •Brand Story: Since 1979 Victor Allen has been proud to bring you high quality, roaster fresh perfection. We source 100% Arabica beans from all over the world and use precision roasting techniques to guarantee the very best coffee
  • •This product is 100% Gluten Free, Non-GMO, certified organic by QAI and certified Kosher-OU (Pareve).
  • •Brewing recommendations: Load your single serve cup into your brewer, next select the 8 fl oz setting on your brewer for best taste, press brew. To prevent dripping upon completion of brewing carefully tilt the single serve cup upon removal from your single serve coffee brewer. Enjoy your precision roasted Victor Allen’s Coffee!
  • •For use in all single serve coffee makers, including Keurig 2.0 single serve coffee pods for Keurig K-Cup brewers. Keurig is a registered trademark of Keurig Green Mountain, Inc.
  • •Ingredients: Chocolate Covered Cherry and Candy Cane Hot Cocoa Mixes: Corn Syrup Solids, Sugar, Cocoa (processed with alkali), Coconut Oil, Maltodextrin, Nonfat Dry Milk, Salt, Sodium Caseinate, Chocolate Liquor, Natural and Artificial Flavor, Dipotassium Phosphate, Silicon Dioxide, Mono- and Diglycerides, Sucralose, Cellulose Gum. CONTAINS: MILK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.