This item is Discontinued.

Victor Allen Morning Blend 2.5lb Bag FG017106

This item is Discontinued.

Victor Allen

Morning Blend 2.5lb Bag (Discontinued)

Mfr # FG017106
Zoro # G404650969
UPC # 618824501209
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FG017106
Zoro #
G404650969
UPC #
618824501209
Country of Origin
United States

Dimensions

Height
6.44
Size
2.5
Length
15.69
Width
6.38

Details

Net Weight
2.5
For Use With
Whole Beans

Description

Victor Allen's Coffee Morning Blend is a light roast that is well-equipped to ring in the sun each morning. Morning Blend coffee is traditionally a light roast, light body brew known for its even-keeled flavor profile and smooth finish. Morning Blend coffee has been long praised for its comfortingly familiar taste that both soothes and invigorates.

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & reviews