This item is Discontinued.

Victor Allen Ristretto Espresso Capsules, PK 80 FG017441

This item is Discontinued.

Victor Allen

Ristretto Espresso Capsules, PK 80 (Discontinued)

Mfr # FG017441
Zoro # G400693489
UPC # 36069951977
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FG017441
Zoro #
G400693489
UPC #
36069951977
Country of Origin
United States

Dimensions

Length
1.75
Height
3.75
Size
10
Width
4.75
Depth
4.75

Details

Net Weight
0.88
For Use With
Single Serve Brewing Systems
Weight
0.88

Description

BRAND STORY: Since 1979 Victor Allen has been proud to bring you high-quality, roaster-fresh perfection. We source 100% Arabica beans from all over the world and use precision roasting techniques to guarantee the very best coffee.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.