This item is Discontinued.
This item is Discontinued.
Victor Allen's Coffee Decaf 100% Colombian, Medium Roast, 80 Count, Single Serve Coffee Pods (Discontinued)
Mfr #
FG017186
Zoro #
G2701068
UPC # 36069950901
Country of Origin United States
Category Coffee and Tea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FG017186
- Zoro #
- G2701068
- UPC #
- 36069950901
- Country of Origin
- United States
Dimensions
- Width
- 12
- Height
- 6.313
- Size
- 80
- Length
- 10
Details
- Net Weight
- 1.76
- For Use With
- Single Serve Brewing Systems
Description
At Victor Allen’s Coffee, we prefer to get our 100% Colombian beans exclusively from the top coffee farms in South America. Through careful sourcing with the most exacting standards, we ensure only top-quality beans make it into our 100% Colombian roast. We know as well as you do—high-end beans make for a high-end brew.
- Contains 1 box of 80 pods of Victor Allen's 100% Decaf Colombian Single Serve Coffee Pods (80 pods total)
- Roast and Flavor: Medium Roast. Full body, smooth and robust. Lively and bright, starting rich and warmly aromatic—but landing softly with its mild acidity
- Victor Allen’s Coffee offers a wide selection of coffee choices from light, medium and dark roasts to everyday and seasonal flavors, in bagged, single serve and ready to drink.
- Brand Story: Since 1979 Victor Allen has been proud to bring you high quality, roaster fresh perfection. We source 100% Arabica beans from all over the world and use precision roasting techniques to guarantee the very best coffee
- This product is 100% Gluten Free, Non-GMO and certified Kosher-OU (Pareve).
- Brewing recommendations: Load your single serve cup into your brewer, next select the 8 fl oz setting on your brewer for best taste, press brew. To prevent dripping upon completion of brewing carefully tilt the single serve cup upon removal from your single serve coffee brewer. Enjoy your precision roasted Victor Allen’s Coffee!
- For use in all single serve coffee makers, including Keurig 2.0 single serve coffee pods for Keurig K-Cup brewers. Keurig is a registered trademark of Keurig Green Mountain, Inc.
- Single Serve coffee pods for Keurig K-Cup Brewers. Keurig® is a registered trademark of KEURIG GREEN MOUNTAIN, INC. K-Cups® is a registered trademark of KEURIG GREEN MOUNTAIN, INC.
- Ingredients: 100% Arabica coffee
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.