This item is Discontinued.

This item is Discontinued.
Victor Allen's Coffee XCaff, Medium Roast, 42 Ct, Single Serve Coffee Pods for Keurig K-Cup Brewers (Discontinued)
Mfr #
FG017353
Zoro #
G501711839
UPC # 36069951540
Country of Origin United States
Category Coffee and Tea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FG017353
- Zoro #
- G501711839
- UPC #
- 36069951540
- Country of Origin
- United States
Dimensions
- Length
- 7.875
- Height
- 6.313
- Depth
- 7.875
Details
- For Use With
- Single Serve Brewing Systems
- Weight
- 0.93
Description
Victor Allen's Coffee XCaff Medium Roast: an enjoyable medium roast coffee, made with 100% Arabica beans with approximately 2X the caffeine (140mg) vs. our regular Victor Allen's Coffee. Delivered in convenient single serve coffee pods.
- •Includes 42 Single Serve Coffee Pods for Keurig K-Cup Brewers
- •ROAST: Medium - Full body, smooth and robust
- •FLAVOR PROFILE: A medium roast, smooth and rich coffee with naturally occurring caffeine to jumpstart your day
- •100% Gluten Free & Non-GMO: Our coffee products do not contain gluten or genetically modified ingredients
- •BRAND STORY: Since 1979 Victor Allen has been proud to bring you high-quality, roaster-fresh perfection. We source 100% Arabica beans from all over the world and use precision roasting techniques to guarantee the very best coffee
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.